-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Closed-End Pegboard Hook |
---|---|
Bend Angle | 80 Degrees F |
Bend Height | 2" |
Construction | Welded |
Finish | Bright Zinc |
Hole Shape | Round |
Hole Size | 7/25" |
Hole Spacing | 1" |
---|---|
Inside Dia. | 2.75" |
Material | Steel |
Projection | 8" |
Rod Thickness | 1/4" |
Type | Locking Style |
Height (cm) | 6.35 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 15.24 |
HS Code | 8302500000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.91 |
Please note that the item you have bought is a 115V.