-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Partition Bolt |
---|---|
Barrel Dia. | 1/4" |
Barrel Head Dia. | 0.438" |
Barrel Head Height | 7/64" |
Barrel Length | 1/2" |
Barrel Thread Depth | 1/2" |
Drive Type | One-Way |
Finish | Plain |
Grade | Grade 18-8 |
Grip Range | 3/4" |
Hardness | Rockwell B85-B95 |
---|---|
Head Style | Truss |
Material | Stainless Steel |
Resistance Properties | Acid-Resistant, Chemical-Resistant, Corrosion-Resistant |
Screw Head Dia. | 7/16" |
System of Measurement | Imperial |
Tensile Strength | 90000 psi |
Thread Size | #10-24 |
Type | Tamper Resistant Post |
Height (cm) | 1.27 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 4.06 |
HS Code | 7318190000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.06 |
Please note that the item you have bought is a 115V.