-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Post |
---|---|
Color | Silver |
Finish | Chrome |
Material | Steel |
---|---|
Post Height | 74" |
Post Width | 1" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 99.06 |
Width (cm) | 7.62 |
HS Code | 9403908041 |
---|---|
Country Of Origin | CN |
Weight (kg) | 3.23 |
Please note that the item you have bought is a 115V.