-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Side/Back Ledge |
---|---|
Color | Silver |
Finish | Chrome |
Height | 6" |
---|---|
Material | Steel |
Width | 18" |
Height (cm) | 17.78 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 30.48 |
HS Code | 8302423065 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.95 |
Please note that the item you have bought is a 115V.