-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Liner |
---|---|
Color | Clear |
Depth | 24" |
Finish | Matte |
---|---|
Material | Plastic |
Width | 36" |
Height (cm) | 59.69 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 11.43 |
HS Code | 3926909980 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.86 |
Please note that the item you have bought is a 115V.