-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Foam Sheet |
---|---|
Backing Type | Plain |
Color | Natural |
Density | 2.8 lbs./cu. ft. |
Finish | Smooth Cellular |
Firmness @ 25% Deflection | 0.55 - 0.65 PSI |
Length | 72" |
Length Tolerance | +/-0.250" |
Material | 60280 Polyurethane |
Stretch Limit | 1.2 |
---|---|
Temp. Range | -20 to 180 F |
Tensile Strength | 9 PSI |
Thickness | 1/2" |
Thickness Tolerance | +/-0.250" |
Type | Open Cell |
Width | 24" |
Width Tolerance | +/-0.250" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 121.92 |
HS Code | 3921190000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.57 |
Please note that the item you have bought is a 115V.