-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Foam Sheet |
---|---|
Backing Type | Adhesive |
Color | Charcoal |
Density | 2 lbs./cu. ft. |
Finish | Coarse Cell |
Firmness @ 25% Deflection | 9 PSI |
Length | 12" |
Length Tolerance | +/-0.250" |
Material | Polyethylene |
Stretch Limit | 0.5 |
---|---|
Temp. Range | -20 to 150 F |
Tensile Strength | 32 PSI |
Thickness | 1" |
Thickness Tolerance | +/-0.063" |
Type | Crosslinked |
Width | 12" |
Width Tolerance | +/-0.250" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 3921190000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.13 |
Please note that the item you have bought is a 115V.