-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Foam Ball |
---|---|
Cell Type | Open |
Color | Charcoal |
Density | 1.45 Lbs./Cu.Ft. |
Diameter | 6" |
Finish | Smooth Cellular |
Firmness @ 25% Deflection | 0.40 psi |
---|---|
Material | Polyether |
Stretch Limit | 250% |
Temp. Range | -20 Degrees to 180 Degrees F |
Tensile Strength | 15 psi |
Height (cm) | 15.24 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.13 |
Please note that the item you have bought is a 115V.