-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dispensing Syringe |
---|---|
Capacity | 3CC |
Color | Translucent |
Dispenses | Adhesive, Paste, Sealant ,Grease, Fluids |
---|---|
Material | High Density Polypropylene |
Type | Luer Lock |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 5.08 |
HS Code | 3926909910 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.04 |
Please note that the item you have bought is a 115V.