APPROVED VENDOR 5FVC6 Needle Assortment Blunt 2 Inch 7 Sizes 14pcs
  • Model: 5FVC6
  • Item: AE3TCP

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

APPROVED VENDOR 5FVC6 Needle Assortment Blunt 2 Inch 7 Sizes 14pcs | AE3TCP
Hover to zoom
In Stock
£342.51 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemNeedle Assortment
    DispensesFluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
    Gauge13, 16, 18, 19, 20, 22, 25
    Inside Dia.0.071, 0.047, 0.033, 0.027, 0.024, 0.016, And 0.101"
    Length2"
    MaterialAll Stainless Steel
    Outside Dia.0.095, 0.065, 0.050, 0.042, 0.036, 0.028, And 0.020"
    TypeReusable Blunt Probe Luer Lock, All Stainless Steel

    Shipping Info:

    Ship weight (kg) 0.2
    Ship height (cm)8.64
    Ship length (cm)22.1
    Ship width (cm)11.18
    HS code8205595560
    Country of OriginUS