-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Galvanized Pipe |
---|---|
Connection | Threaded |
Inside Dia. | 1.049" |
Length | 10ft. |
Material | Galvanized Steel |
Max. Pressure | 300 psi @ 350 Degrees F |
Metal Detectable | Yes |
---|---|
Outside Dia. | 1.315" |
Pipe Size | 1" |
Schedule | 40 |
Wall Thickness | 0.133" |
Height (cm) | 3.3 |
---|---|
Length (cm) | 304.8 |
Width (cm) | 3.3 |
HS Code | 7306305032 |
---|---|
Country Of Origin | GT |
Weight (kg) | 7.26 |
Please note that the item you have bought is a 115V.