-
Change Country
-
English
- Sign in
- Source Now
Use code (FAB5), get 5% off!
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fastener Laminate Technical Data Sheet |
---|---|
Depth | 0.015" |
Height | 11" |
Includes | 79-81, Tables from Black Book Pages 74-77 |
Language | English |
Number of Pages | 1 |
Provides | Grade Identification Markings For Standard (Imperial) Steel Bolts & Nuts, Tightening Torque Values For UNC & UNF Bolts |
---|---|
System of Measurement | Imperial |
Type | Hot Sheet F16 |
Use With | Fastener Reference, Fastener Technical Information, Threaded And Non-Threaded Fasteners |
Width | 8 1/2" |
Engineers Black Book FBB-HSF16 fastener laminate technical data sheet provides detailed information about different grades of bolts and nuts, helping engineers select the appropriate fasteners for their projects. This sheet includes data on material specifications, tensile strength, thread pitch and more. This fastener tech sheet is essential for ensuring the safety, reliability and efficiency of mechanical assemblies and structures by aiding in the correct selection and application of bolts & nuts.
Height (cm) | 0.51 |
---|---|
Length (cm) | 28.19 |
Width (cm) | 21.84 |
HS Code | 4901990050 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.02 |
ISBN | 9781921722066 |
The accuracy and relevance of the data depend on the version of this Engineers Black Book you have. It's essential to ensure that you have the latest edition to access the most current technical information.
Yes, this data sheet can be used for educational purposes in engineering courses and training programs. It provides valuable reference material for teaching and learning about fasteners.
Please note that the item you have bought is a 115V.