-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ground Plug Valve |
---|---|
Body Material | Brass |
Connection Type | Flare |
Handle Type | Lever Operated |
Max. Pressure | 30 psi |
Overall Height | 1.875" |
---|---|
Overall Length | 2" |
Temp. Range | -65 Degrees to 250 Degrees F |
Tube Size | 1/4" |
Valve Design | 2-Way |
Height (cm) | 3.3 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 5.59 |
HS Code | 8481805090 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.