-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | SAE Washer |
---|---|
Finish | Yellow Zinc Plated |
Fits Bolt Sizes | 5/16" |
Hardness | Rockwell C38 |
Inside Dia. | 0.344" |
Material | Steel |
System of Measurement | Imperial |
---|---|
Thickness | 0.065" |
Thickness Tolerance | -0.014" to +0.015" |
Washer O.D. | 11/16" |
Washer Type | SAE |
Height (cm) | 3.81 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 5.08 |
HS Code | 7318220000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.12 |
Please note that the item you have bought is a 115V.