-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | USS Washer |
---|---|
Finish | Yellow Zinc Plated |
Fits Bolt Sizes | 1" |
Hardness | Rockwell C38 |
Inside Dia. | 1.063" |
Material | Steel |
System of Measurement | Imperial |
---|---|
Thickness | 0.156" |
Thickness Tolerance | -0.029" to +0.027" |
Washer O.D. | 2 1/2" |
Washer Type | USS |
Height (cm) | 2.54 |
---|---|
Length (cm) | 14.99 |
Width (cm) | 8.89 |
HS Code | 7318220000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.73 |
Please note that the item you have bought is a 115V.