-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | USS Washer |
---|---|
Finish | Yellow Zinc Plated |
Fits Bolt Sizes | 1/2" |
Hardness | Rockwell C38 |
Inside Dia. | 0.563" |
Material | Steel |
System of Measurement | Imperial |
---|---|
Thickness | 0.109" |
Thickness Tolerance | -0.023" to +0.023" |
Washer O.D. | 1 3/8" |
Washer Type | USS |
Height (cm) | 14.99 |
---|---|
Length (cm) | 40.39 |
Width (cm) | 28.19 |
HS Code | 7318220000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.39 |
Please note that the item you have bought is a 115V.