-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Test Lead Kit |
---|
Safety Rating | CAT III 1000V, CAT II 300V |
---|
Height (cm) | 29.72 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 6.35 |
HS Code | 8544429000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.52 |
Please note that the item you have bought is a 115V.