-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Test Lead Kit |
---|---|
Lead Length | 48" |
Max. Amps | 10 |
---|---|
Safety Rating | CAT III 1000V |
Height (cm) | 4.32 |
---|---|
Length (cm) | 31.24 |
Width (cm) | 17.53 |
HS Code | 8544429000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.23 |
Please note that the item you have bought is a 115V.