APPROVED VENDOR 4VPK5 Deformed Thread Locknut 3/4-10 - Pack Of 500
  • Model: 4VPK5
  • Item: AD9XPM

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

APPROVED VENDOR 4VPK5 Deformed Thread Locknut 3/4-10 - Pack Of 500 | AD9XPM
Hover to zoom
In Stock
£218.84 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemDeformed Thread Locknut
    Basic MaterialSteel
    Dia./Thread Size3/4"-10
    FinishZinc, Waxed
    Grade2
    Height21/32"
    MaterialSteel
    Nut TypeDeformed Thread Lock Nut
    Rockwell HardnessC26 to 34
    Size3/4-10
    System of MeasurementInch
    Thread DirectionRight Hand
    Thread Size3/4-10
    Thread TypeUNC
    TypeCenterlock/Reversible
    Width1.125"

    Shipping Info:

    Ship weight (kg) 26.08
    Ship height (cm)11.01
    Ship length (cm)27.94
    Ship width (cm)27.94
    HS code7318160085
    Country of OriginTW