-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe |
---|---|
Basic Connection Type | Unthreaded |
Inside Dia. | 1-63/64" |
Length | 10ft. |
Material | 304 Stainless Steel |
Outside Dia. | 2.125" |
---|---|
Pipe Size | 2" |
Schedule | 5S |
Wall Thickness | 5/64" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 304.8 |
Width (cm) | 5.08 |
HS Code | 7306401090 |
---|---|
Country Of Origin | MX |
Weight (kg) | 6.68 |
Please note that the item you have bought is a 115V.