-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Foil Roll |
---|---|
Alloy Type | 1100 Series |
Finish | Plain |
Length | 100ft. |
Length Tolerance | +/- 0.100" |
Material | Aluminum |
Temper | Soft |
Thickness | 0.003" |
---|---|
Thickness Tolerance | +/- 0.100" |
Typical Tensile Strength | 13,000 psi |
Typical Yield Strength | 5,000 psi |
Width | 36" |
Width Tolerance | +/- 0.010" |
Height (cm) | 16.26 |
---|---|
Length (cm) | 95.25 |
Width (cm) | 16.26 |
HS Code | 7607113000 |
---|---|
Country Of Origin | US |
Weight (kg) | 7.49 |
Please note that the item you have bought is a 115V.