-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Return Air Grille |
---|---|
Bar Spacing | 1/3" |
Construction | Steel |
Depth | 0.31" |
Finish | White |
Max. Duct Height (In.) | 6 |
---|---|
Max. Duct Width (In.) | 12 |
Overall Height | 7.75" |
Overall Width | 13.75" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 34.54 |
Width (cm) | 19.56 |
HS Code | 7326908588 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.34 |
Please note that the item you have bought is a 115V.