-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Task Chair |
---|---|
Assembled | Partially Assembled |
Backrest | With Backrest |
Base Material | Tubular Steel |
Color | Gray |
Green Certification or Other Recognition | CARB Phase2 |
Number of Casters | 0 |
Overall Height | 40.5" |
---|---|
Seat Depth | 14" |
Seat Dimensions | 15-1/2 W x 14" D |
Seat Height Range | 26 1/4 to 32 1/4" |
Seat Material | Padded |
Seat Width | 15.5" |
Weight Capacity | 250 lb. |
Height (cm) | 42.42 |
---|---|
Length (cm) | 45.47 |
Width (cm) | 44.96 |
HS Code | 9401790050 |
---|---|
Country Of Origin | CN |
Weight (kg) | 9.83 |
Please note that the item you have bought is a 115V.