-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Reel |
---|---|
Bearings | Permanently Lubricated |
Drive Type | Spring Return |
Duty Rating | Industrial |
Finish | Powder Coated |
Hose I.D. | No |
Hose Inside Dia. | 1/4" |
Hose Length | 35ft. |
Hose Outlet (In.) | 1/4" |
Latch | Vibration Proof, Self Locking |
Max. Pressure | 500 psi |
---|---|
Max. Temp. | 150 Degrees F |
Mounting | Floor, Wall, Ceiling, Bench and Truck |
Overall Height | 12.625" |
Overall Length | 5.5" |
Overall Width | 12.875" |
Reel Inlet | 3/8" (F)NPT |
Seal Type | Buna |
Swivel Material | Zinc Dichromate/Steel |
Height (cm) | 35.56 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 17.15 |
HS Code | 8479899899 |
---|---|
Country Of Origin | US |
Weight (kg) | 7.71 |
Please note that the item you have bought is a 115V.