-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Thumb Nut |
---|---|
Base Dia. | 1/2" |
Base Height | 1/4" |
Class | Not Applicable |
Finish | Passivated |
Grade | Grade 18-8 |
Head Dia. | 3/4" |
Head Height | 1/4" |
Material | Stainless Steel |
---|---|
Nut Type | Thumb Nut |
Overall Height | 1/2" |
System of Measurement | Imperial |
Thread Direction | Right Hand |
Thread Size | 1/4"-20 |
Thread Type | Coarse |
Type | Round Knurled |
Height (cm) | 1.27 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 2.54 |
HS Code | 7318160060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.