APPROVED VENDOR 3TZR8 Label Dispenser Acrylic White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

APPROVED VENDOR | 3TZR8 | AD2TGL | Label Dispenser
In Stock
£217.19 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 3TZR8

    • Item: AD2TGL

    Product Specifications:

    ItemLabel Dispenser
    ColorWhite
    Height4.125"
    Length8.625"
    MaterialAcrylic
    Width11"

    Shipping Info:

    Ship weight (kg) 2.25
    Ship height (cm)11.18
    Ship length (cm)23.37
    Ship width (cm)29.21
    HS code3926100000
    Country of OriginUS

    Sent to your email in 30 min

    Model: 3TZR8Item: AD2TGL