-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nail Strap |
---|---|
Dimension A | 2 3/8" |
Dimension B | 11-5/32" |
EMT Size | 1 In. |
Finish | Zinc-Plated |
Length | 2.375" |
Material | Stamped Steel |
---|---|
Nominal Conduit/Pipe | 1" |
Rigid/Pipe Size (In.) | 3/4 |
Sub-Category | Conduit Straps |
Width | 1 15/32" |
Height (cm) | 8.38 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 9.14 |
HS Code | 7326908530 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.13 |
Please note that the item you have bought is a 115V.