-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nail Strap |
---|---|
Dimension A | 2 3/16" |
Dimension B | 1-7/32" |
EMT Size | 3/4 In. |
Finish | Zinc-Plated |
Length | 2 5/16" |
Material | Stamped Steel |
---|---|
Nominal Conduit/Pipe | 3/4" |
Rigid/Pipe Size (In.) | 1/2 |
Sub-Category | Conduit Straps |
Width | 1 7/32" |
Height (cm) | 9 |
---|---|
Length (cm) | 7 |
Width (cm) | 7 |
HS Code | 7326908530 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.85 |
Please note that the item you have bought is a 115V.