-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Spin-on Filter |
---|---|
Filter Media | Cellulose |
Filter Rating | 25 Microns |
Max. Flow | 15 gpm |
Max. Flow GPM | 15 |
---|---|
Max. Pressure | 200 psi |
NPT | 3/4" |
Height (cm) | 11.68 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 16.51 |
HS Code | 8421990080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.99 |
Please note that the item you have bought is a 115V.