-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hex Nut |
---|---|
Class | Class 8 |
Finish | Zinc Plated |
Hardness | Rockwell C26-C36 |
Height | 1 1/2" |
Hex Type | Standard Hex |
Material | Steel |
---|---|
System of Measurement | Imperial |
Thread Direction | Right Hand |
Thread Size | 1 3/4"-5 |
Thread Type | Coarse |
Width | 2 5/8" |
Height (cm) | 4.06 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 7.62 |
HS Code | 7318160085 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.66 |
Please note that the item you have bought is a 115V.