-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Precleaned Bottle |
---|---|
Basic Material | Glass |
Body Color | Clear |
Body Material | Glass |
Capacity | 500mL |
Class | 3000 |
Closure Color | Amber |
---|---|
Closure Material | Polypropylene |
Graduation Range | Not Specified |
Mouth | Narrow |
Shape | Boston Round |
Height (cm) | 17.78 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 22.86 |
HS Code | 7017905000 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.86 |
Please note that the item you have bought is a 115V.