APPROVED VENDOR 32J628 Cargo Strap Ratchet 12ft x 1-1/4in - Pack Of 2
  • Model: 32J628
  • Item: AC6BEC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

APPROVED VENDOR | 32J628 | AC6BEC | Cargo Strap
Hover to zoom
In Stock
£26.15 / unit

Order online and get 5% off Use code FAB5

Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCargo Strap
    ColorBlack
    Adjustment TypeRatchet
    Body MaterialPolyester
    Breaking Strength2500 lb.
    Fitting StyleS-Hook
    Hardware MaterialSteel
    Strap Length12'
    Strap Width1.25"
    Working Load Limit833 lb.

    Shipping Info:

    Ship weight (kg) 1.77
    Ship height (cm)23.88
    Ship length (cm)7.37
    Ship width (cm)20.83
    HS code8479899899
    Country of OriginTW

    Sent to your email in 30 min

    Model: 32J628Item: AC6BEC