-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Valve |
---|---|
Ball Material | Brass |
Ball Valve Product Group | Manual |
Body Material | Brass |
Body Style | Inline |
Compliance | European Directive 98/83/CE Water Quality |
Connection Type | FNPT x FNPT |
Handle Type | Lever |
Max. Pressure | 400 psi CWP |
Max. Steam Pressure | 150 psi WSP |
---|---|
Pipe Size | 3/4" |
Port | Full |
Seal Material | PTFE |
Seat Material | PTFE |
Stem Material | Brass |
Stem Type | Blowout Proof |
Temp. Range | 0 Degrees to 356 Degrees F |
Valve Structure | 2-Piece |
Height (cm) | 8 |
---|---|
Length (cm) | 16 |
Width (cm) | 11.99 |
HS Code | 8481801085 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.22 |
Please note that the item you have bought is a 115V.