-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Step Up/Step Down Voltage Converter |
---|---|
Converts | 110 to 220VAC, 220 to 110VAC |
Depth | 9.8" |
Enclosure Material | Black Steel |
Height | 5.9" |
Hz | 50/60 |
---|---|
Mounting | Portable |
Temp. Rise | 80 Degrees C |
VA Rating | 1.5kVA |
Width | 7.5" |
Height (cm) | 30.99 |
---|---|
Length (cm) | 22.1 |
Width (cm) | 18.03 |
HS Code | 8504409580 |
---|---|
Country Of Origin | TW |
Weight (kg) | 8.67 |
Please note that the item you have bought is a 115V.