-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Reusable Hose End |
---|---|
Fitting Size | 1/4 (M)NPT |
Hose I.D. | 1/4" |
Hose Inside Dia. | 1/4" |
Hose Outside Dia. | 5/8" |
Material | Brass |
---|---|
Pressure Rating | 250 PSI |
Thread Size | 1/4" |
Thread Type | (M)NPT |
Height (cm) | 2.03 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 2.03 |
HS Code | 7412200035 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.