-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Number Plate |
---|---|
Color | Silver With Black Lettering |
Material | Aluminum |
Overall Height | 7/8" |
Overall Width | 2 5/16" |
---|---|
Sub-Category | Number Plate |
Type | Numbers 51 to 100 |
Height (cm) | 3.3 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 15.24 |
HS Code | 8310000000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.25 |
Please note that the item you have bought is a 115V.