-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Cart |
---|---|
Adjustable Increments | 1" |
Caster Dia. | 5" |
Caster Material | Polyurethane |
Caster Type | Swivel (2), Swivel With Brake (2) |
Caster Width | 1.25" |
Construction | Solid Surface |
Finish | Stainless Steel |
Load Capacity | 600 lbs. |
---|---|
Number of Shelves | 4 |
Overall Height | 69" |
Overall Length | 60" |
Overall Width | 18" |
Shelf Length | 60" |
Shelf Width | 18" |
Height (cm) | 18.03 |
---|---|
Length (cm) | 155.19 |
Width (cm) | 48.01 |
HS Code | 9403200020 |
---|---|
Country Of Origin | TW |
Weight (kg) | 52.21 |
Please note that the item you have bought is a 115V.