|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR 2EZV1 Flat Stock Aluminium 6061 3/4 x 3 Inch 3 Feet

Model: 2EZV1
Item: AB9TBW
Cross Reference:
£42.85

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Flat Stock
Alloy Type 6061
Finish Unpolished
Hardness Scale BHN
Length 3 Ft
Length Tolerance +/-3.000"
Material Aluminum
Temper Extruded
Thickness 3/4"
Thickness Tolerance +/-0.010"
Type Corrosion Resistant
Typical Hardness 95
Typical Tensile Strength 45,000 psi
Typical Yield Strength 40,000 PSI
Width 3"
Width Tolerance +/-0.024"
Online - Live Chat