-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sheet Metal |
---|---|
Alloy Type | 260 |
Finish | Mill |
Length | 10" |
Length Tolerance | +/-0.032" |
Material | Brass |
Temper | HO2 |
Thickness | 0.015" |
---|---|
Thickness Tolerance | +/-0.002" |
Type | General Purpose |
Typical Yield Strength | GL 9,000 - 13,000 PSI |
Width | 4" |
Width Tolerance | +/-0.005" |
Height (cm) | 0.25 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 10.16 |
HS Code | 7409290010 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.