-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flared Leg |
---|---|
Assembly | Assembled |
Color | Gray |
Depth | 36" |
Finish | Powder Coat |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
---|---|
Height | 32" |
Material | Steel |
Width | 3.5" |
Height (cm) | 22.86 |
---|---|
Length (cm) | 93.98 |
Width (cm) | 83.82 |
HS Code | 9403908041 |
---|---|
Country Of Origin | US |
Weight (kg) | 7.26 |
Please note that the item you have bought is a 115V.