-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nipple |
---|---|
Basic Connection Type | Threaded at Both Ends |
Inside Dia. | 1/2" |
Length | 2" |
Material | 304 Stainless Steel |
Max. Pressure | 150 psi |
Outside Dia. | 1/2" |
Pipe Size | 1/4" |
---|---|
Schedule | 40 |
Seamless/Welded | Seamless |
Temp. Range | -60 Degrees to 450 Degrees F |
Thread Type | NPT |
Wall Thickness | 1/16" |
Height (cm) | 1.52 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 1.52 |
HS Code | 7307290030 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.03 |
Please note that the item you have bought is a 115V.