-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Valve |
---|---|
Ball Valve Product Group | Manual |
Body Material | Brass |
Body Style | Inline |
Connection Type | FNPT x FNPT |
Handle Material | Steel |
Handle Type | Lever |
Max. Pressure | 1000 psi WOG |
---|---|
Pipe Size | 1/8" |
Port | Full |
Seat Material | PTFE |
Stem Type | Blowout Proof |
Temp. Range | -40 Degrees to 300 Degrees F |
Valve Structure | 2-Piece |
Height (cm) | 2.29 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 4.32 |
HS Code | 8481801085 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.12 |
Please note that the item you have bought is a 115V.