-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Nipple |
---|---|
Connection | NPT |
Length | 3.5" |
Material | Red Brass |
Pipe Size | 1/8" |
Pressure | 125 psi |
---|---|
Schedule | 40 |
Temp. Range | -20 To 400 Degrees F |
Type | Nipple |
Height (cm) | 1.02 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 1.02 |
HS Code | 7412200025 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.