-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Caster Brake Kit |
---|---|
Brake Type | Side Cam |
Construction | Stamped Steel |
Finish | Yellow Zinc Chromate |
Frame Finish | Yellow Zinc Chromate |
---|---|
Material | Stamped Steel |
Type | Side Cam |
Wheel Diameter | 5, 6 and 8" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 6.35 |
HS Code | 8716905060 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.45 |
Please note that the item you have bought is a 115V.