-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nipple |
---|---|
Connection | NPT |
Length | Close |
Material | Galvanized Steel |
Max. Pressure | 900 psi @ 150 Degrees F |
Metal Detectable | Yes |
---|---|
Pipe Size | 3/4" |
Schedule | 160 |
WOG (PSI) | 900 @ 150 Degrees F |
Height (cm) | 2.79 |
---|---|
Length (cm) | 7.11 |
Width (cm) | 2.79 |
HS Code | 7307995015 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.