-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Machine Screw |
---|---|
Class | Class 2A |
Drive Type | External Hex |
Driver Size | 1/4" |
Finish | Plain |
Grade | Grade 18-8 |
Hardness | Rockwell B70 |
Head Dia. | 0.25" |
Head Height | 0.11" |
Head Type | Hex |
Length | 3/8" |
---|---|
Material | Stainless Steel |
System of Measurement | Imperial |
Tensile Strength | 60000 psi |
Thread Direction | Right Hand |
Thread Length | 3/8" |
Thread Size | #8-32 |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Type | Standard Machine Screw |
Height (cm) | 3.56 |
---|---|
Length (cm) | 6.86 |
Width (cm) | 5.33 |
HS Code | 7318154000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.