-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hex Nut |
---|---|
Finish | Hot Dipped Galvanized |
Hardness | Rockwell C24-C38 |
Height | 39/64" |
Hex Type | Heavy Hex |
Material | Steel |
System of Measurement | Imperial |
---|---|
Thread Direction | Right Hand |
Thread Size | 5/8"-11 |
Thread Type | Coarse |
Width | 1 1/16" |
Height (cm) | 8.13 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 8.64 |
HS Code | 7318160085 |
---|---|
Country Of Origin | TW |
Weight (kg) | 1.33 |
Please note that the item you have bought is a 115V.