APPROVED VENDOR 10E768 Magnetic Sweeper Hang 48 Inch 440 Lb Pull

Model: 10E768
Item: AA2DXJ
In Stock

£302.01

Payment Methods

Product Specifications:

Item Magnetic Sweeper
Handle Type Release
Length 3"
Lifting Capacity 9 lbs.
Material Ceramic
Operation Hang From Forklift Or Vehicle Bumper, Maximum Operating Speed: 5 Mph
Pickup Length 48"
Pull Capacity 440 lbs.
Surface Size 48"
Type Hang-Type
Width 48"

Shipping Info:

Ship weight (kg) 11.07
Ship height (cm) 12.7
Ship length (cm) 125.73
Ship width (cm) 20.32
HS code 8505193000
Country of Origin CN