APPROVED VENDOR 10E767 Magnetic Sweeper Hang 36 Inch 330 Lb Pull

Model: 10E767
Item: AA2DXH
In Stock

£248.42

Payment Methods

Product Specifications:

Item Magnetic Sweeper
Handle Type Release
Length 3"
Lifting Capacity 7 lbs.
Material Ceramic
Operation Hang From Forklift Or Vehicle Bumper, Maximum Operating Speed: 5 Mph
Pickup Length 36"
Pull Capacity 330 lbs.
Surface Size 36"
Type Hang-Type
Width 36"

Shipping Info:

Ship weight (kg) 8.78
Ship height (cm) 18.8
Ship length (cm) 94.74
Ship width (cm) 11.68
HS code 8505193000
Country of Origin CN