|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR 10E759 Squaring Arm Magnetic 12x1-1/8x1-1/16 Ss

Model: 10E759
Item: AA2DWZ
Cross Reference:
£74.98

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Squaring Arm
Color Silver
Characteristics Built-In Release Knob
Material Ceramic Magnets, Stainless Steel Housing
Max. Pull 480 lb.
Overall Height 12"
Overall Length 12"
Overall Width 1-1/8"
Thickness 1-1/16"
Type Magnetic
Online - Live Chat